Shop All Strain Relief Connector
Raychem
HXS120-AC-90-17-A1-1
Mfr # CM6252-000
Zoro # G300960216
Free Shipping & Returns
$2,622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Adapter Plating Material Aluminum Alloys: Electroless Nickel per SAE AMS-C-26074, Class 3 or Class 4, Grade B, Steel & Other Base Metals Heat Treatable to Improve Hardness: Electroless Nickel per SAE AMS-C-26074, Class 1, Grade B
- Style HexaShield
- Termination Device Type Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # CM6252-000
- Zoro # G300960216
- Country of Origin United Kingdom
- Category Strain Relief Connector
Details
Material | Aluminum |
Adapter Plating Material | Aluminum Alloys: Electroless Nickel per SAE AMS-C-26074, Class 3 or Class 4, Grade B, Steel & Other Base Metals Heat Treatable to Improve Hardness: Electroless Nickel per SAE AMS-C-26074, Class 1, Grade B |
Style | HexaShield |
Termination Device Type | Ferrule |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Brown color - Nylon - 50 Lbs Tensile Strength (CT262CL-BROWN)
- HUBBELL 30A Twist-Lock Plug 3P 4W 250VAC L15-30P BK/WT (HBL2721S)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 3A, 600V AC, Non-Indicating (KLDR003)
- HUBBELL 1G Gray Gfci Outlet Cover (5101-5)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4961NM)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1039CR)
- L.H. DOTTIE L.H. Dottie 3/4'' Nylon Strain Relief Connector, 10PK (NSR34L)
- REMKE Cord Grip, PG29 Thread, .750-.875 (RPG-29314)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (40A2F1255)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024)
- REMKE Cord Grip, Alum, 3/4" NPT, .312-.375 (RSR-2106)
- Raychem Strain Relief Connector