Shop All Strain Relief Connector
Raychem
HXS120-AB-90-17-A1-1
Mfr # HXS120-AB-90-17-A1-1
Zoro # G500961471
product price: $1,812.99
/ea
Free Shipping & Returns
$1,812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adapter Plating Material Cadmium (SAE AMS-QQ-P-416, Type II, Class 3)
- Sealable Yes
- Backshell Material Aluminum Alloy
- Adapter Angle 90
- Connector General Specification Number MIL-DTL-38999 Series III & IV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # HXS120-AB-90-17-A1-1
- Zoro # G500961471
- Country of Origin United Kingdom
- Category Strain Relief Connector
Details
Adapter Plating Material | Cadmium (SAE AMS-QQ-P-416, Type II, Class 3) |
Sealable | Yes |
Backshell Material | Aluminum Alloy |
Adapter Angle | 90 |
Connector General Specification Number | MIL-DTL-38999 Series III & IV |
TE Adapter Code | 40 |
Termination Device Type | Ferrule,HexaShield |
Connector System | Cable-to-Cable |
Adapter Underplating Material | Suitable Material per SAE-AS85049 (500 Hour Salt Spray) |
Connector Detail Specification Number | MIL-DTL-38999 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 11.3 to 15.0A (B19.5)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 9.84 in H, 8 in W, 5.91 in D, NEMA 4; 4X; 12, Hinged (LHC252015SS)
- PANDUIT Flushed Duct Cover, PVC, 0.75" x 1' (6-Pack), Light Gray (C.75LG6)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (SNAP1221INA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Red (SHC1009CR)
- REMKE Cord Grip, Alum, 4" NPT, 3.690-3.855 (RSR-1252)
- AMPHENOL SMA M RG58 STRT CRIMPSOD BRAS (9019876RFX)
- RACO Cord Connector, Black, 2-7/16" L, Nylon (4704-3)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1025)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1088)
- OATEY Solder 1/4Lb Silver Safe Flo (53062)
- Raychem Cord Grips