Shop All Communication Cables
Raychem
Hp Cable 3Conductors 22Awg 2.36Mm - 775478-000
Mfr # 55A0131-22-0/2/9
Zoro # G505925188
product price: $1.19
/ea
Sold in multiples of 85 for $101.15
$101.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Cable Type Spec 55
- Conductor Material Tin-Coated Copper
- Insulation Material Modified Radiation Cross-linked ETFE Polymer
- Voltage Rating 600 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 55A0131-22-0/2/9
- Zoro # G505925188
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 22 AWG |
Details
Cable Type | Spec 55 |
Conductor Material | Tin-Coated Copper |
Insulation Material | Modified Radiation Cross-linked ETFE Polymer |
Voltage Rating | 600 VAC |
Operating Temperature Range | -65 " 150 °C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Type C Cover Wiring Duct, Gray, 6ft (C4LG6)
- RACO Grounding Bushing, 31/32" L, 1" Conduit (1264DC)
- SQUARE D Mini Main Emergswitch 12A (VCDN12)
- ALLEN TEL Cat 6A 10Gb Patch Cable, 7 ft, Blue (ATG1007-BU)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- Raychem Communication Cables