Shop All Strain Relief Connector
Raychem
HEX41-AB-90-13-A3-1
Mfr # 840553-000
Zoro # G900961736
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Length of Adapter Standard
- Adapter Plating Material Cadmium over Electroless Nickel
- Recommended Boot 202K153-25-G03-0
- Adapter Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 840553-000
- Zoro # G900961736
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Length of Adapter | Standard |
Details
Material | Aluminum Alloy |
Adapter Plating Material | Cadmium over Electroless Nickel |
Recommended Boot | 202K153-25-G03-0 |
Adapter Angle | 90 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Extension Ring, Ring Accessory, 2 Gang, Steel, Square Box (202)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Galvanized Zinc, Square (196)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCAL)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (NW10-10)
- RACO Cord Connector, Silver, 2-5/16" L, Straight (4804-1)
- ABB Cable Connector, 3/4 In, Straight (TCF075-67AL)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Brown Grommet), 10PK (SR75A650)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Gold (TMC2-100118NB)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG9 (LNP9B)
- MAKITA 682502-4 Cord Guard / Strain Reliever (682502-4)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., Gray (HS1002G)
- Raychem Cord Grips