Shop All Strain Relief Connector
Raychem
HEX41-AB-00-13-A3-1
Mfr # HEX41-AB-00-13-A3-1
Zoro # G300961213
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backshell Material Aluminum Alloy
- Adapter Angle Straight
- Length of Adapter Standard
- Recommended Boot 202K153-25-G03-0
- Adapter Underplating Material Electroless Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # HEX41-AB-00-13-A3-1
- Zoro # G300961213
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Length of Adapter | Standard |
Details
Backshell Material | Aluminum Alloy |
Adapter Angle | Straight |
Recommended Boot | 202K153-25-G03-0 |
Adapter Underplating Material | Electroless Nickel |
Adapter Plating Material | Cadmium |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Sway Brace Pipe Clamp, Size 2-1/2 In. (4 B)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.75"L, Brass, PK25 (B-560-SP2)
- SQUARE D Circuit breaker accessory, PowerPacT R, phase barrier (S33998)
- ZORO SELECT Thread Rod Coupling, 1/2 In, Silver, PK25 (V520 1/2EG)
- L.H. DOTTIE L.H. Dottie 3/8'' Nylon Strain Relief Connector, 25PK (NSR38L)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100104)
- REMKE Cord Grip, Ni Plated Brass, PG16, .39-.55 (BR16AA)
- REMKE Cord Grip, PG21 Thread, .875-1.00 (RPG-21316)
- RACO Liquidtight Connector, 3-1/2", Steel (3414)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., 45, Blue (VHC1023)
- Raychem Cord Grips