Shop All Strain Relief Connector
Raychem
HEX41-AB-00-09-A1-1
Mfr # C32491-000
Zoro # G900960890
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Adapter Plating Material Cadmium per SAE AMS-QQ-P-416, Type II, Class 3, over appropriate under plate, per SAE AS85049 (500 Hour Salt Spray)
- Termination Device Type Ferrule
- Style HexaShield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # C32491-000
- Zoro # G900960890
- Country of Origin United Kingdom
- Category Strain Relief Connector
Details
Material | Aluminum |
Adapter Plating Material | Cadmium per SAE AMS-QQ-P-416, Type II, Class 3, over appropriate under plate, per SAE AS85049 (500 Hour Salt Spray) |
Termination Device Type | Ferrule |
Style | HexaShield |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 30A, 1 Pole, 120V AC (UBITBA130R)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 50A 250V DC/600V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal (HBL7968)
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 4 Cond (KK4A36U4N)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Wi, PK200 (97 99 333)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200150)
- RACO Cord Connector, Silver, 3-3/4" L, Iron (3796-0)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (White Grommet), 25PK (SR50A350)
- RACO Cord Connector, 1-31/64" L, 3/4" Conduit (3703-2)
- RACO Cord Connector, 2-9/16" L, 1/2" Conduit (3745-1)
- AMPHENOL 26482S2 BS STRT SHRK CAD OD (M85049601W12)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Strain Relief Boots, 50 Pack - Orange (NMB-1010)
- Raychem Cord Grips