Shop All Strain Relief Connector
Raychem
HEX40-AC-90S-11-A2-1
Mfr # 357176-000
Zoro # G600959149
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Style HexaShield
- Termination Device Type Ferrule
- Adapter Plating Material Aluminum Alloys: Electroless Nickel per SAE AMS-C-26074, Class 3 or Class 4, Grade B, Steel & Other Base Metals Heat Treatable to Improve Hardness: Electroless Nickel per SAE AMS-C-26074, Class 1, Grade B
- Adapter Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 357176-000
- Zoro # G600959149
- Country of Origin United Kingdom
- Category Strain Relief Connector
Details
Material | Aluminum |
Style | HexaShield |
Termination Device Type | Ferrule |
Adapter Plating Material | Aluminum Alloys: Electroless Nickel per SAE AMS-C-26074, Class 3 or Class 4, Grade B, Steel & Other Base Metals Heat Treatable to Improve Hardness: Electroless Nickel per SAE AMS-C-26074, Class 1, Grade B |
Adapter Angle | 90 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115)
- LEVITON OUTLET ALMOND 5-20R 125V (TBR20-00T)
- ABB Miniature Circuit Breaker, SU201 Series 20A, 1 Pole, 230/277V AC, C Curve (SU201M-C20)
- MIDWEST FASTENER 1" x 1/2" Rubber Cushioned Steel Support Clamps 8PK (72546)
- KIPP Cable Screw Hygienic Design M16X1, 5X9, H=21, Sw=20, Stainless Steel Bright, Comp:Tpu (K1453.16150)
- ABB 2521, .5 IN CORD CONNECTOR .250-.375 RANG, PK 25 (2521)
- ABB Cable Connector, 2 In, Straight (TCF200-219AL)
- ABB Cable Connector, 1 In, Straight (TCF100-100AL)
- RACO Cord Connector, Silver, 7/8" L, Aluminum (4801-3)
- ABB Cable Connector, 1/2 In, Straight (TCF050-78AL)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Brown Grommet), 10PK (SR75A650)
- Raychem Strain Relief Connector