Shop All Strain Relief Connector
Raychem
HEX40-AB-90-19-A7-1
Mfr # HEX40-AB-90-19-A7-1
Zoro # G000961926
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Boot 202K174-25-G03-0
- Adapter Angle 90
- Length of Adapter Standard
- Backshell Material Aluminum Alloy
- Adapter Plating Material Cadmium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # HEX40-AB-90-19-A7-1
- Zoro # G000961926
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Length of Adapter | Standard |
Details
Recommended Boot | 202K174-25-G03-0 |
Adapter Angle | 90 |
Backshell Material | Aluminum Alloy |
Adapter Plating Material | Cadmium |
Adapter Underplating Material | Electroless Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Cat5Epc-025-Gr, CAT5EPC-025-GY (CAT5EPC-025-GY)
- HUBBELL KELLEMS Manual Motor Switch, 50A, 600VAC, 2P (HBL7852D)
- CONTA-CLIP KDS-DE/B, Sealing Sleeve Blind, BK (28520.4)
- PANDUIT Crimphead, Ct-2500, Terms, Dis, Spl (CT-2550CH)
- L.H. DOTTIE L.H. Dottie 1/2'' Nylon Strain Relief Connector, 25PK (NSR12L)
- HALEX 12NM Relief Connector (27693)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Gold (TMC2-100118NB)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Yellow Grommet), 5PK (SR100B750)
- AMPHENOL 26482S2 BS STRT SHRK CAD OD (M85049601W12)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100079)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-115AL)
- Raychem Strain Relief Connector