Shop All Strain Relief Connector
Raychem
HEX40-AB-90-13-A3-1
Mfr # 892583-000
Zoro # G200961740
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Adapter Plating Material Cadmium over Electroless Nickel
- Adapter Angle 90
- Recommended Boot 202K153-25-G03-0
- Length of Adapter Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 892583-000
- Zoro # G200961740
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Length of Adapter | Standard |
Details
Material | Aluminum Alloy |
Adapter Plating Material | Cadmium over Electroless Nickel |
Adapter Angle | 90 |
Recommended Boot | 202K153-25-G03-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON BACKSHELL CONNECTORS JACK AX1 C6A UTP BL (6AUJK-RL6)
- PANDUIT 14-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (PLT4S-C00)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BR4)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (CRS15ITR)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Black Grommet), 5PK (SR100C1050)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-107)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., 45, Blue (VHC1023)
- APPLETON ELECTRIC Cable Connector, 1-1/4 in, Straight, Silver (TC125104)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-115AL)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- ABB Liquid Tight Connector, 1/2in., Silver (2920SST)
- Raychem Cord Grips