Shop All Strain Relief Connector
Raychem
HEX40-AB-00-11-A2-1
Mfr # HEX40-AB-00-11-A2-1
Zoro # G400961960
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adapter Plating Material Cadmium
- Adapter Angle Straight
- Recommended Boot 202K153-25-G03-0
- Length of Adapter Standard
- Adapter Underplating Material Electroless Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # HEX40-AB-00-11-A2-1
- Zoro # G400961960
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Length of Adapter | Standard |
Details
Adapter Plating Material | Cadmium |
Adapter Angle | Straight |
Recommended Boot | 202K153-25-G03-0 |
Adapter Underplating Material | Electroless Nickel |
Backshell Material | Aluminum Alloy |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XS7 12x40x26-plastic (XS7G12PC440)
- GARDNER BENDER Cable Spacer, Snap Lock, Int Nail, Red, PK20 (MCS-20W)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 1000 ft. GN (55527902)
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (30397)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Red Grommet), 10PK (SR75A250)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., Gray (HS1004GPK25)
- ABB Cable Connector, 1-1/4 In, Straight (TCF125-109AL)
- AMPHENOL 38999S3 C/C 15 STRT CAD OD (M85049124S15W)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Silver and Red (TMCX050SNB)
- AMPHENOL CC SZ 12SL 14S CAD OD (9730576)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Yellow Grommet), 10PK (SR75B750)
- Raychem Strain Relief Connector