Shop All Heating Cable Accessories
Raychem
Heating Cable Roof Clip Bracket, PK10
Mfr # 719257-000
Zoro # G2127657
product price: $21.79
/pk 10, $2.18/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With WinterGard Heating Cables
- Standards CCSA US
- Includes (10) Roof Clips
- Overall Length 2 1/2 in
- Overall Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 719257-000
- Zoro # G2127657
- UPC # 715629000958
- Country of Origin United States
- Category Heating Cable Accessories
Dimensions
Overall Length | 2 1/2 in |
Overall Width | 1 1/2 in |
Details
Item | Roof Clips |
For Use With | WinterGard Heating Cables |
Standards | CCSA US |
Includes | (10) Roof Clips |
Material | Aluminum |
Description
Roof Clips, For Use With WinterGard Heating Cables, Includes (10) Roof Clips, Standards CCSA US, Aluminum, Overall Length 2 1/2 in, Overall Width 1 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERIS Duct Mount Sensor, 8" Probe (TFDKR00)
- DAYTON Fan Blade, 24 in., Aluminum, CW, 1/2 HP (9001566)
- YELLOW JACKET Replacement Cutter Wheel, 2 (60164)
- HUNTER Extension Downrod, 18", Matte Silver (99302)
- RAYCHEM Heating Cable Downspout Hanger (090199-000)
- RAYCHEM Permanent Power Connection Kit, For Use With WinterGard Heating Cables (000667-000)
- RAYCHEM Gel Filled End Seal Kit, For Use With WinterGard Heating Cables, Includes 2 End Seals, Plastic (670945-000)
- RAYCHEM Splice and Tee Kit (255063-000)
- RAYCHEM Heating Cable Application Tape (062231-000)
- RAYCHEM Heating Cable Roof Clip Bracket, PK50 (888569-000)
- ZORO SELECT Power Connection Kit (13R088)
- Raychem Heating Cable Accessories