Shop All Heating Cable Accessories
Raychem
Heating Cable Downspout Hanger
Mfr # 090199-000
Zoro # G1518413
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With WinterGard Heating Cables
- Includes (2) Tie Straps
- Standards CCSA US
- Overall Width 1 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 090199-000
- Zoro # G1518413
- UPC # 715629000972
- Country of Origin United States
- Category Heating Cable Accessories
Dimensions
Overall Width | 1 in |
Overall Length | 11 3/4 in |
Details
Item | Downspout Hanger |
For Use With | WinterGard Heating Cables |
Includes | (2) Tie Straps |
Standards | CCSA US |
Material | Stainless Steel |
Description
Downspout Hanger, For Use With WinterGard Heating Cables, Includes (2) Tie Straps, Standards CCSA US, Stainless Steel, Overall Length 11 3/4 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL V5011N2097 Steam/H2O Valve (V5011N2097)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000 W (G3325TD-RP)
- ALL-FILTERS 20X25X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (20251.C 6PK)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1 (VG1245CN)
- RAYCHEM Splice and Tee Kit (255063-000)
- RAYCHEM Heating Cable Roof Clip Bracket, PK50 (888569-000)
- RAYCHEM Gel Filled End Seal Kit, For Use With WinterGard Heating Cables, Includes 2 End Seals, Plastic (670945-000)
- RAYCHEM Heating Cable Roof Clip Bracket, PK10 (719257-000)
- RAYCHEM Permanent Power Connection Kit, For Use With WinterGard Heating Cables (000667-000)
- RAYCHEM Heating Cable Application Tape (062231-000)
- DIXON Barbed Hose, Mender, 3/4" (1781212C)
- Raychem Heating Cable Accessories