Shop All Heat Shrink Tubing
Raychem
Heat Shrink Tube, Single Wall, Irradiated Modified Polyolefin, 6.4 Id Before Shrink, 3:1 Shrink
Mfr # VERSAFIT-3X-1/4-0-SP
Zoro # G705917778
Sold in multiples of 75 for $273.75
$273.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Series Raychem VERSAFIT-3X
- Shrink Ratio 0.125694444444444
- Material Irradiated Modified Polyolefin
- Recovered Wall Thickness (Nominal) .58 mm[.023 in]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # VERSAFIT-3X-1/4-0-SP
- Zoro # G705917778
- Country of Origin Czechia
- Category Heat Shrink Tubing
Dimensions
Expanded Inside Diameter (Min) | 6.4 mm[.25 in] |
Recovered Inside Diameter (Max) | 2.2 mm[.83 in] |
Details
Color | Black |
Series | Raychem VERSAFIT-3X |
Shrink Ratio | 0.125694444444444 |
Material | Irradiated Modified Polyolefin |
Recovered Wall Thickness (Nominal) | .58 mm[.023 in] |
Recovered Wall Thickness (Tolerance) | .16 mm[.006 in] |
Replacement Part | NB14644001 |
Wall Type | Single |
Flammability | Highly Flame-Retardant |
Flexibility | Very Flexible |
Voltage (Max) | .6 kV |
Recovery Temperature | 90 °C |
Fluid Type | Aviation Fuel,Brake Fluid,Chemicals/Solvents,De-Icing Fluid,Hydraulic Fluid,Lubricating Oil,Water |
Shrink Temperature (Min) | 70 °C |
Resistant To | Fluids,Strain,Wrinkling |
Fluid Resistance | Splash Protection |
Operating Temperature Range | -55 " - 135 °C |
Description
Heat Shrink Tube, Single Wall, Irradiated Modified Polyolefin, 6.4 Id Before Shrink, 3:1 Shrink Ratio, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Watertight Plug, 16-30p, Repl Int (HBL28W76IN)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X6SSNK)
- MIDWEST FASTENER 22 WG to 18 WG Uninsulated Butt Connectors 1 12PK (67027)
- HUBBELL WIRING DEVICE-KELLEMS Round Cover/Flange Assembly, Screw Mount, Non-Metallic, 6.25 in Dia, Molded, Brown (PFBCBRA)
- RAYCHEM 5-8KV Wire Splice Kit & Heat Shrink Tubing (HVS-822S)
- RAYCHEM POWER CONNECTION KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (JBS-100-L-A)
- RAYCHEM Cold Applied 3/C Cable Trifurcating Kit Wire Splice Kit & Heat Shrink Tubing (MOD-3D-CSTO)
- RAYCHEM Wire Splice Kits & Heat Shrink Tubing TFT-3P-80R-3Z (TFT-3P-80R-3Z)
- RAYCHEM 15KV 1/C INDOOR POWER CABLE TERMINATION KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (HVT-152-G)
- RAYCHEM Insulating Wire Splice Kit & Heat Shrink Tubing (HVS-824S)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Red (HS365-S50-RED)
- Raychem Heat Shrink Tubing