Shop All Heat Shrink Tubing
Raychem
Heat Shrink Tube, Single Wall, Crosslinked Polyolefin, 12.7 Id Before Shrink, 4:1 Shrink Ratio,
Mfr # MT5500-1/2-X-SP
Zoro # G105917750
Sold in multiples of 500 for $1,325.00
$1,325.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Shrink Ratio 0.167361111111111
- Material Medical Grade Crosslinked Polyolefin
- Recovered Wall Thickness (Nominal) .64 mm [ .025 in ]
- Recovery Temperature (°C) 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # MT5500-1/2-X-SP
- Zoro # G105917750
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Expanded Inside Diameter (Min) | 12.7 mm [ .5 in ] |
Recovered Inside Diameter (Max) | 12.7 mm [ .187 in ] |
Details
Color | Clear |
Shrink Ratio | 0.167361111111111 |
Material | Medical Grade Crosslinked Polyolefin |
Recovered Wall Thickness (Nominal) | .64 mm [ .025 in ] |
Recovery Temperature (°C) | 110 |
Flammability | Non-Flame-Retardant |
Fluid Resistance | Moisture/Spray Protection, Splash Protection |
Wall Type | Single |
Fluid Type | Medical Fluids, Water |
Operating Temperature Range (°C) | -40 " - 110 |
Shrink Temperature (Min) (°C) | 110 |
Flexibility | Very Flexible |
Resistant To | Fluids, Impact, Radiation Sterilization, Strain |
Voltage (Max) (kV) | 1 |
Description
Heat Shrink Tube, Single Wall, Crosslinked Polyolefin, 12.7 Id Before Shrink, 4:1 Shrink Ratio, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory (DR20ITR)
- QUICKCABLE Closed End Connector, 18-14 ga., PK25 (169106-025)
- CARLON 2-1/2In Pvc 2Hole Conduit Strap (E977KC-CAR)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector With Auto Shutoff, Hardwire, 50 Amp (PWD50EPOH)
- RAYCHEM 15KV 1/C INDOOR POWER CABLE TERMINATION KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (HVT-152-G)
- RAYCHEM Insulating Wire Splice Kit & Heat Shrink Tubing (HVS-824S)
- RAYCHEM POWER CONNECTION KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (JBS-100-L-A)
- RAYCHEM Wire Splice Kits & Heat Shrink Tubing MOD-3D-CSTO (MOD-3D-CSTO)
- RAYCHEM Cold Applied 3/C Cable Trifurcating Kit Wire Splice Kit & Heat Shrink Tubing (MOD-3D-CSTO)
- RAYCHEM 5-8KV Wire Splice Kit & Heat Shrink Tubing (HVS-822S)
- 3M Shrink Tubing, 0.5in ID, Black, 4ft, PK12 (EPS300-1/2-48"-BLACK-12 PCS)
- Raychem Heat Shrink Tubing