Shop All Heat Shrink Tubing
Raychem
Heat Shrink Tube, Single Wall, 10.16 Id Before Shrink, 3:1 Shrink Ratio
Mfr # CB5316-000
Zoro # G605917694
Sold in multiples of 2 for $80.30
$80.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.125694444444444
- Material Irradiated Modified Polyolefin
- Series Raychem SST/SST-FR
- Cut Length 762 mm[30 in]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # CB5316-000
- Zoro # G605917694
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Cut Length | 762 mm[30 in] |
Expanded Inside Diameter (Min) | 10.16 mm[.4 in] |
Recovered Inside Diameter (Max) | 3.81 mm[.15 in] |
Details
Color | Black |
Shrink Ratio | 0.125694444444444 |
Material | Irradiated Modified Polyolefin |
Series | Raychem SST/SST-FR |
Recovered Wall Thickness (Tolerance) | 1.78 mm[.07 in] |
Fluid Type | Aviation Fuel,De-Icing Fluid,Hydraulic Fluid,Lubricating Oil,Water |
Operating Temperature Range | -55 " - 110 °C |
Fluid Resistance | Moisture/Spray Protection |
Flammability | Non-Flame-Retardant |
Resistant To | Abrasion,Fluids,Moisture |
Wall Type | Dual |
Flexibility | Semi-Rigid |
Recovery Temperature | 121 °C |
Voltage (Max) | .6 kV |
Shrink Temperature (Min) | 90 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 10ft-Black (WL-SW-050-10-BK)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB02P)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 6 ft, Beige (6SPDX)
- RAYCHEM Wire Splice Kits & Heat Shrink Tubing TFT-3P-80R-3Z (TFT-3P-80R-3Z)
- RAYCHEM 15KV 1/C INDOOR POWER CABLE TERMINATION KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (HVT-152-G)
- RAYCHEM 5-8KV Wire Splice Kit & Heat Shrink Tubing (HVS-822S)
- RAYCHEM Insulating Wire Splice Kit & Heat Shrink Tubing (HVS-824S)
- RAYCHEM POWER CONNECTION KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (JBS-100-L-A)
- RAYCHEM Wire Splice Kits & Heat Shrink Tubing MOD-3D-CSTO (MOD-3D-CSTO)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (M6-125-1-342-YL)
- Raychem Heat Shrink Tubing