Shop All Wire Connectors
Raychem
Heat Shrink Boot, Single Wall, Polyolefin, 13.2 Id Before Shrink, 2:1 Shrink Ratio, Black
Mfr # 061664-000
Zoro # G905785832
Sold in multiples of 38 for $1,527.22
$1,527.22
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Modified Polyolefin
- Green Environmental Attribute Halogen Free
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 061664-000
- Zoro # G905785832
- Country of Origin Mexico
- Category Wire Connectors
Details
Color | Black |
Material | Modified Polyolefin |
Green Environmental Attribute | Halogen Free |
Max. Temp. | 105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 2in. Data Cabling J Hook, 100PK (WJH32)
- TEMPO COMMUNICATIONS Visual Fault Locator Kit (180XL)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A24P24G)
- GARDNER BENDER Butt Splice Connector, 12-10 AWG, PK50 (75-126)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK100 (JN418-212-C)
- GROTE Pigtail, 3 Wire, 90 Degree, For Female Pin (66825)
- IDEAL Closed-End Crimp Connector, PK1000 (30-146)
- DRYCONN Medium Waterproof Wire Connectors, Aqua/Red, 20PK (62214)
- GROTE Pigtail, Adaptor, Male Pin To Female Pin (66831)
- GARDNER BENDER Crimp Connector, 10 to 18 AWG, PK100 (10-410)
- ACE PRODUCTS GROUP 6 in. DMX adapter 5 Pin Male to 3 Pin Female XLR (PXDMX5M)
- Raychem Wire Connectors & Disconnects