Shop All Headers & Wire Housings
Raychem
Headers & Wire Housings Mtcp-122-20S2
Mfr # 253627-000
Zoro # G005910288
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 20 AWG
- Material Polyarylene Thermoplastic
- Features With Rear Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 253627-000
- Zoro # G005910288
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 20 AWG |
Max. Insulation Dia. | 1.651 mm |
Details
Color | Black |
Item | Contact Insert |
Material | Polyarylene Thermoplastic |
Features | With Rear Grommet |
Number of Contacts | 20 |
Contact Type | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINDER Low-Profile PCB Relay, DPDT 8A, 24V DC, AgNi, 20PK (41.52.9.024.0010)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (NGR25481BNAAN)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6513)
- MELTRIC 33-98047 INLET (33-98047)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Raychem Headers & Wire Housings