Shop All Corrugated Tubing & Fittings
Raychem
HCTE-1750-0-SP
Mfr # HCTE-1750-0-SP
Zoro # G300961794
product price: $42.89
/ea
Sold in multiples of 2 for $85.78
$85.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corrugated Tubing Inside Dia. 1.688 in
- Corrugated Tubing Color Black
- Temp. Range -55 to 200°C
- Corrugated Tubing Material Crosslinked Fluoropolymer
- Description/Special Features Emission Free; High Temperature Compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # HCTE-1750-0-SP
- Zoro # G300961794
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Corrugated Tubing Inside Dia. | 1.688 in |
Details
Corrugated Tubing Color | Black |
Temp. Range | -55 to 200°C |
Corrugated Tubing Material | Crosslinked Fluoropolymer |
Description/Special Features | Emission Free; High Temperature Compatible |
Item | Conduit |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Yellow, PVC Insulation (411040502)
- 3M 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK10 (M8-14R/SX)
- VELVAC 16-14 AWG Heat-Shrink Fork Terminal #6 Stud PK10 (37322)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M100)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3-1/2" Inside Diameter - 10' Length - Black (WL931-BK-10)
- REIKU Corrugated Tubing, 164 ft., Size 3/4 in. (PARAB-23F)
- DROSSBACH Corrugated Tubing, Nylon, 5/8 in., 800 ft (058NDBSG0000XZS)
- DROSSBACH Corrugated Tubing, PE, 1-1/2 in., 150 ft (112PEBSX0000XZS)
- REIKU Spring Holder, 1.410 in., Black, Polyamide (PAGLB-36)
- DROSSBACH Corrugated Tubing, Nylon, 3/4 in., 550 ft (034NDBSG0000XZS)
- HYDROMAXX 2 in. x 100 ft Flexible Corrugated Orange HDPE NON Split Tubing Wire Loom (OHDPENS200100)
- Raychem Corrugated Tubing & Fittings