Shop All Corrugated Tubing & Fittings
Raychem
HCTE-1250-0-SP
Mfr # 7730454002
Zoro # G600961104
product price: $42.15
/ea
Sold in multiples of 15 for $632.25
$632.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corrugated Tubing Inside Dia. 1.21 in
- Corrugated Tubing Color Black
- Corrugated Tubing Material Crosslinked Fluoropolymer
- Temp. Range -55 to 200°C
- Description/Special Features Emission Free; High Temperature Compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 7730454002
- Zoro # G600961104
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Corrugated Tubing Inside Dia. | 1.21 in |
Details
Corrugated Tubing Color | Black |
Corrugated Tubing Material | Crosslinked Fluoropolymer |
Temp. Range | -55 to 200°C |
Item | Conduit |
Description/Special Features | Emission Free; High Temperature Compatible |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Permaground Aluminum Ground Clamp C, PK2 (AGC-2-EC)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 150A, 600V AC, Indicating (LPJ-150SPI)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/4" x 100FT- Black (HS3-075-100-BK)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44WP)
- FATH Cable Mngmt, Polyamide, 11 x22 x19.4mm (093249)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 1” Diameter – 100' Feet Long – Black (NWL925)
- KABLE KONTROL Kable Kontrol® Non Split Corrugated Loom Tubing - 1/2" Inside Diameter - 100' Length - Black Polyethylene (NSWL0.50SP)
- REIKU Middle Jaw, 2.750 in., Black, Polyamide (PAKMB-70)
- REIKU Spring Holder, 1.410in, Black, Polyamide 6 (POFHB-36/36)
- HYDROMAXX 1.5 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS112100)
- PANDUIT Crimp Die, Ct-920/930, #1 Awg, Cu, #4 Al (CD-920-1)
- Raychem Corrugated Tubing & Fittings