Shop All Corrugated Tubing & Fittings
Raychem
HCTE-0500-0-SP
Mfr # 6638954004
Zoro # G900960395
product price: $22.19
/ea
Sold in multiples of 4 for $88.76
$88.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corrugated Tubing Inside Dia. 0.485 in
- Corrugated Tubing Color Black
- Corrugated Tubing Material Crosslinked Fluoropolymer
- Temp. Range -55 to 200°C
- Description/Special Features Emission Free; High Temperature Compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 6638954004
- Zoro # G900960395
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Corrugated Tubing Inside Dia. | 0.485 in |
Details
Corrugated Tubing Color | Black |
Corrugated Tubing Material | Crosslinked Fluoropolymer |
Temp. Range | -55 to 200°C |
Item | Conduit |
Description/Special Features | Emission Free; High Temperature Compatible |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Round, Steel, KO Centered, Flat (8703-5)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 500A, 500V AC, Non-Indicating (A50QS500-4)
- TRIPP LITE Power Cord, HD, C19 to C14, 15A, 14AWG, 10ft (P047-010)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 100' Length - Gray (WL905-SP100-ORANGE)
- REIKU Flange, 2.040 in., Black, Polyamide (PADFB-52)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 100' Length - Red (WL901-100-RED)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Purple (WL901-10-PURPLE)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 1-1/4” Inch Diameter – 50’ Feet Long – Black (FRPPWL1.25)
- ZORO SELECT Corrugated Tubing, Nylon, 1/4 in., 25 ft (16Y261)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25F-C20)
- Raychem Corrugated Tubing & Fittings