Shop All Corrugated Tubing & Fittings
Raychem
HCTE-0187-0-SP
Mfr # HCTE-0187-0-SP
Zoro # G200961801
product price: $15.95
/ea
Sold in multiples of 60 for $957.00
$957.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corrugated Tubing Inside Dia. 0.181 in
- Corrugated Tubing Color Black
- Corrugated Tubing Material Crosslinked Fluoropolymer
- Temp. Range -55 to 200°C
- Description/Special Features Emission Free; High Temperature Compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # HCTE-0187-0-SP
- Zoro # G200961801
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Corrugated Tubing Inside Dia. | 0.181 in |
Details
Corrugated Tubing Color | Black |
Corrugated Tubing Material | Crosslinked Fluoropolymer |
Temp. Range | -55 to 200°C |
Item | Conduit |
Description/Special Features | Emission Free; High Temperature Compatible |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cast Uninsulated Compression, Metallic (2842)
- ZORO SELECT Universal Pipe Strap, 1-1/2 In, PK10 (V111 1-1/2EG)
- STA-KON 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (RB14-10F)
- BENCHPRO Power Strip, 42 W x 4 D x 2 in. H, Black (A8-42)
- REIKU Corrugated Tubing, 164 ft., Size 3/4 in. (PARAB-23F)
- PANDUIT Crimphead, Ct-2500, Terms, Dis, Spl (CT-2550CH)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Beige (WL903-10-BEIGE)
- REIKU Cylindrical Spring, 1.410 in., Gray, Steel (DFST-36NEW)
- KABLE KONTROL Kable Kontrol® High Temp Nylon Split Wire Loom Tubing - 3/8" Inside Diameter - 1900' Length - Black (NWL921BSP)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/2" Inside Diameter - 50' Length - Black (WL916)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - Red (WL904-10-RED)
- Raychem Corrugated Tubing & Fittings