Shop All Corrugated Tubing & Fittings
Raychem
HCTE-0187-0-SP
Mfr # 6790994004
Zoro # G200961757
product price: $15.75
/ea
Sold in multiples of 60 for $945.00
$945.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corrugated Tubing Inside Dia. 4.6 mm
- Corrugated Tubing Color Black
- Corrugated Tubing Material Crosslinked Fluoropolymer
- Temp. Range -55 to 200°C
- Description/Special Features Emission Free; High Temperature Compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 6790994004
- Zoro # G200961757
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Corrugated Tubing Inside Dia. | 4.6 mm |
Details
Corrugated Tubing Color | Black |
Corrugated Tubing Material | Crosslinked Fluoropolymer |
Temp. Range | -55 to 200°C |
Description/Special Features | Emission Free; High Temperature Compatible |
Item | Conduit |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 2 Pole, 120/240V AC (QO2701021)
- L.H. DOTTIE L.H. Dottie 3/4'' 90 Degree PVC Liquid Tight Connector, 10PK (NLT9075)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Package quantity: 500 (ABM112-S6-D0)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/4" x 100FT- Black (WL-ED-PE-075-100-BK)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/8" Inside Diameter - 100' Length - Blue (WL902-SP100-RED)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/4" Inside Diameter - 100' Length - Black (WL920)
- REIKU Elbow 90 deg., 0.906 in., Black, Nylon (VPBRB-23N04)
- ZORO SELECT Corrugated Tubing, Nylon, 3/8 in., 25 ft (16Y263)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 5/8" Inside Diameter - 100' Length - Black (WL919)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 300' Length - Yellow (WL905BSP-YELLOW)
- Raychem Corrugated Tubing & Fittings