Shop All Heating Cables
Raychem
Electric Heating Cable Kit, 240VAC, 100 ft Length
Mfr # 449467-000
Zoro # G3215073
product price: $790.99
/ea
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Wet or Dry
- Cable Length 100 ft
- Max. Circuit Length 400 ft
- Heater Voltage 240VAC
- Includes Power Connection Kit, Roll of Application Tape, Splice and Tee Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 449467-000
- Zoro # G3215073
- UPC # 715629000231
- Country of Origin United States
- Category Heating Cables
Dimensions
Cable Length | 100 ft |
Max. Circuit Length | 400 ft |
Overall Width | 7/16 in |
Description
Electric Heating Cable Kit, Cable Type Self-Regulating, Cable Length 100 ft, Indoor/Outdoor, NEMA Plug Configuration Hardwired, 6 W Watts per Foot @ 40F, Voltage 240V AC, Includes Power Connection Kit, Roll of Application Tape, Splice and Tee Kit, 6 W Watts per Cable @ 40F, 0.03 A Amps per Cable @ 40F, 0.03 A Amps per Foot @ 40F, Cable Cover Material Rubberized Polymer, Cable Material Conductive Carbon, Frequency 50 Hz, Max. Circuit Length 400 ft, Max. Operating Temp. 150 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Circulating Tank Heater, 2000W, 120V (13200)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00521)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8281060025)
- NORDFAB Round Angle Flange Adapter, 12 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L (8040401828)
- RAYCHEM Electric Heating Cable, 120VAC, 250 ft Length (734921-000)
- RAYCHEM Electric Heating Cable, 120VAC, 50 ft Length (P000000878)
- RAYCHEM Electric Heating Cable, 240VAC, 250 ft Length (368125-000)
- RAYCHEM Electric Heating Cable Kit, 120VAC, 100 ft Length (707035-000)
- RAYCHEM Electric Heating Cable Kit, 120VAC, 100 ft Length (941145-000)
- RAYCHEM Electric Heating Cable, 240VAC, 50 ft Length (P000000877)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 24 ft. Length (FFSL1-24)
- Raychem Heating Cables