Shop All Heating Cables
Raychem
Electric Heating Cable Kit, 120VAC, 100 ft Length
Mfr # 398575-000
Zoro # G2754437
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Dry
- Cable Length 100 ft
- Max. Circuit Length 250 ft
- Heater Voltage 120VAC
- Watts per Foot @ 40F 3 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 398575-000
- Zoro # G2754437
- UPC # 715629000125
- Country of Origin United States
- Category Heating Cables
Dimensions
Cable Length | 100 ft |
Max. Circuit Length | 250 ft |
Overall Width | 3/8 in |
Description
Electric Heating Cable Kit, Cable Type Self-Regulating, Cable Length 100 ft, Indoor Only, NEMA Plug Configuration Hardwired, 3 W Watts per Foot @ 40F, Voltage 120V AC, Includes Power Connection Kit, Roll of Application Tape, Splice and Tee Kit, 3 W Watts per Cable @ 40F, 0.03 A Amps per Cable @ 40F, 0.03 A Amps per Foot @ 40F, Cable Cover Material Tinned-Coated Copper, Cable Material Conductive Carbon, Frequency 50 Hz, Max. Circuit Length 250 ft, Max. Operating Temp. 150 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKMAR 078 Universal Sensor (078)
- 3M CUNO Cartridge, Water Filter, Hf25-S (56152-03)
- CADET Heater Wall Grille, Surface, 12" H (CTGW)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3000-8012)
- RAYCHEM Electric Heating Cable, 240VAC, 250 ft Length (368125-000)
- RAYCHEM Electric Heating Cable Kit, 120VAC, 100 ft Length (941145-000)
- RAYCHEM Electric Heating Cable Kit, 120VAC, 100 ft Length (707035-000)
- RAYCHEM Electric Heating Cable, 240VAC, 250 ft Length, -1 (302347-000)
- RAYCHEM Electric Heating Cable, 240VAC, 50 ft Length (P000000879)
- RAYCHEM Plug In Cord Set, For Use With 120V WinterGard Heating Cables, Plastic (171527-000)
- RAYCHEM Electric Heating Cable, 240VAC, 50 ft Length (P000000877)
- Raychem Heating Cables