Shop All Heating Cables
Raychem
Electric Heating Cable, 120VAC, 50 ft Length
Mfr # P000000876
Zoro # G2780863
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Dry
- Max. Circuit Length 200 ft
- Heater Voltage 120VAC
- Standards CCSA US
- Includes Cable Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # P000000876
- Zoro # G2780863
- UPC # 715629000132
- Country of Origin United States
- Category Heating Cables
Dimensions
Cable Length | 50 ft |
Max. Circuit Length | 200 ft |
Overall Width | 3/8 in |
Description
Electric Heating Cable, Cable Type Self-Regulating, Cable Length 50 ft, Indoor Only, NEMA Plug Configuration Hardwired, 6 W Watts per Foot @ 40F, Voltage 120V AC, Includes Cable Only, 6 W Watts per Cable @ 40F, 0.05 A Amps per Cable @ 40F, 0.05 A Amps per Foot @ 40F, Cable Cover Material Tinned-Coated Copper, Cable Material Conductive Carbon, Frequency 50 Hz, Max. Circuit Length 200 ft, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. -40 Degrees F, Number of Conductors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver Damper, Adjustable, 12H x 12W (20UA20)
- TEMPCO Strip Heater, 120V, 30 In. L (SHS80367)
- BROAN Ceiling Bathroom Fan, 70 cfm cfm, 4 in Duct Dia., 120V AC, No (162)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 11 (2GFG9)
- RAYCHEM Electric Heating Cable, 120VAC, 250 ft Length (735039-000)
- RAYCHEM Plug In Cord Set, For Use With 120V WinterGard Heating Cables, Plastic (171527-000)
- RAYCHEM Electric Heating Cable, 240VAC, 50 ft Length (P000000879)
- RAYCHEM Electric Heating Cable Kit, 120VAC, 100 ft Length (398575-000)
- RAYCHEM Electric Heating Cable, 240VAC, 250 ft Length, -1 (302347-000)
- RAYCHEM Electric Heating Cable, 120VAC, 250 ft Length (734921-000)
- EASY HEAT DE-ICING CABLE R&G 500W (ADKS-500)
- Raychem Heating Cables