Shop All Cable Connectors
Raychem
DK-621-0435-2P
Mfr # 070351-000
Zoro # G500959355
product price: $402.99
/ea
Sold in multiples of 5 for $2,014.95
Free Shipping & Returns
$2,014.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Bayonet
- Cable Clamping Method Solder
- Type Plug, Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 070351-000
- Zoro # G500959355
- Country of Origin Mexico
- Category Cable Connectors
Details
Style - Connector | Bayonet |
Cable Clamping Method | Solder |
Type | Plug, Pin |
Item | Data Bus Component |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Grey 16 AWG Primary Wire - 100' (102410)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS612B1PAM12)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK100 (30-3628)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V08)
- RAYCHEM 15kv Indoor Cold Shrink Termination Kit (CSTI-3-153G-3D)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connect, PK 100 (RJ45-5100)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 50 Ohm - 3Pc-Crimp-On, Rg-59/62 Pvc (CaTV 22Awg) (CBN-3105)
- IFM Wireable M12 connector (EVC817)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .49-.71", 25MM, Black (SECM25B)
- IFM Wireable M8 connector (E11255)
- IFM IO-Link to Analog Signal Converter, 300mA (DP1213)
- Raychem Cable Connectors