Shop All Cable Connectors
Raychem
DK-621-0434-1S
Mfr # 143981-000
Zoro # G800959406
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Bayonet
- Cable Clamping Method Solder
- Type Jack, Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 143981-000
- Zoro # G800959406
- Country of Origin Mexico
- Category Cable Connectors
Details
Style - Connector | Bayonet |
Cable Clamping Method | Solder |
Item | Data Bus Component |
Type | Jack, Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 300A, 250V AC, Non-Indicating (FLNR300)
- IFM Proximity Sensor, Capacitive, 8mm, PNP/NPN (KI5084)
- SIEMENS Mechanical Interlock, BQ Circuit Breakers (ECQML12)
- SQUARE D Molded Case Circuit Breaker, BDL Series 20A, 2 Pole, 347/600V AC, B Curve (BDL26020)
- RAYCHEM 15kv Indoor Cold Shrink Termination Kit (CSTI-3-153G-3D)
- DYNO DYNO: CONNECTOR- BNC-RG59C - BNC Compression for RG59 (DYN-900024)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .12" - .25" (2.9-6.4), Nylon Low Profile (SECM12B)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- AMPHENOL SEE ASSEMBLY (973106A1811P)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- SIEMENS Connectors 6FX2003-0CJ00 (6FX2003-0CJ00)
- Raychem Cable Connectors