Shop All Cable Connectors
Raychem
DK-621-0412-UP
Mfr # DK-621-0412-UP
Zoro # G300961480
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamping Method Solder
- Type Threaded, Jack, Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # DK-621-0412-UP
- Zoro # G300961480
- Country of Origin Mexico
- Category Cable Connectors
Details
Cable Clamping Method | Solder |
Type | Threaded, Jack, Pin |
Item | Data Bus Component |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Replacement Battery Cartridge No. 27 (RBC27)
- HUBBELL WIRING DEVICE-KELLEMS IEC Pin and Sleeve Devices, Industrial Grade, Female, Connector Body, 32A 380/415V, 3-Pole 4-Wire Grounding, Terminal Screws, Red, Watertight (HBL432C3W)
- ERICSON L16-20BLK W-LK 20A 480V3PH3P4W MD4 27W76 (2424-CW6P-BLK)
- DISCO Blk Nyln Cable Ties 11" Long 50 lbs. Tensile Strg. PK100 (1703PK)
- RAYCHEM 15kv Indoor Cold Shrink Termination Kit (CSTI-3-153G-3D)
- ECLIPSE TOOLS Conn, CATV F Push, On, RG6, PK10 (902-383-10)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .500"- .625" (12.7- 15.8), Nylon Standard Style (SHC2036CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .38-.50", 1/2", Nylon (NHC2023CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .49-.71", 25MM, Black (SECM25B)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM40BPK100)
- IFM Wireable 1/2" connector (E11764)
- Raychem Cable Connectors