Shop All Cable Connectors
Raychem
DK-621-0412-UP
Mfr # 734977-000
Zoro # G400960802
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamping Method Solder
- Type Threaded, Jack, Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 734977-000
- Zoro # G400960802
- Country of Origin Mexico
- Category Cable Connectors
Details
Cable Clamping Method | Solder |
Item | Data Bus Component |
Type | Threaded, Jack, Pin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (G-10-030-BU)
- SQUARE D Magnetic Coil, 480 V (9998DA2V06)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/4 In., Nylon, 90 Deg (P0759NGY)
- BLUE SEA SYSTEMS Blue Sea 5164 35A ANL Fuse (5164)
- RAYCHEM 15kv Indoor Cold Shrink Termination Kit (CSTI-3-153G-3D)
- DYNE-A-PAK Dyne-A-Pak 201017SN00 CPC Foam Tray; Black - Case of 1000 (201017SN00 CPC)
- IFM Wireable M8 connector (E12464)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 10-Pack (VDV813-607)
- IFM Wireable M12 connector (EVC813)
- IFM Wireable M12 connector (E18163)
- IFM Wireable M8 connector (ZJ4010)
- Raychem Cable Connectors