Shop All Cable Connectors
Raychem
DK-621-0411-S
Mfr # 191045-000
Zoro # G600959811
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamping Method Solder
- Type Threaded, Plug, Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 191045-000
- Zoro # G600959811
- Country of Origin Mexico
- Category Cable Connectors
Details
Cable Clamping Method | Solder |
Type | Threaded, Plug, Socket |
Item | Data Bus Component |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 1 Outlets 115VAC Voltage (PC13-3512-A)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Black (SHC1016)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 0.5 ft. (9789)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 40A, 250V AC (OT40)
- RAYCHEM 15kv Indoor Cold Shrink Termination Kit (CSTI-3-153G-3D)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .87-1.3", 40MM, Gray (SECM40G)
- SWE-TECH 3C RG6 Quad Shield BNC Compression Connector Orange Band, 25PK (FWT31X4-32125)
- LEGRAND Cable Connectors/Terminators, 9IN ENCLOSURE WITH COVER (ENP0900NA)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- CABLE WHOLESALE F-Pin Coaxial Quick Connect Adapter, Threaded F-Pin Female to Quick F-Pin Male (200-103)
- KLEIN TOOLS Universal F-Compression Connectors RG59 50-Pack (VDV812-618)
- Raychem Cable Connectors