Shop All Sensor Accessories
Raychem
D-621-0476-L
Mfr # 835761-000
Zoro # G305981025
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Bayonet
- Connector Type Plug
- Product Type Data Bus Component
- Contact Type Pin
- Polarization (Bayonet Style) D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 835761-000
- Zoro # G305981025
- Country of Origin Mexico
- Category Sensor Accessories
Details
Connector Style | Bayonet |
Connector Type | Plug |
Product Type | Data Bus Component |
Contact Type | Pin |
Polarization (Bayonet Style) | D |
Impedance | 3000 Ω |
Connection Type | Solder |
Operating Temperature (Max) | 125°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0094 Diameter, Brown, 100 ft Length (22UL1015TPCBRO100)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Brown (TSL06-1LB)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FBK, 4/0 (61425SCBK)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX1ARCNT16)
- IFM Mounting Bracket For Type O5 (E21087)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08MA230K)
- ALLEN BRADLEY PHOTOSWITCH RIGHT ANGLE TIP 3FT GLASS FIBER OPTIC CABLE SENSOR PARTS AND ACCESSORY (99-54-1)
- ABB PH AND ORP SENSOR (TB56113B100T30)
- EATON Right Angle Mount, F/ 12mm Dia Sensor (E57KM12)
- EKM EKM Universal kWh OmniMeter II UL v.3 (EKM-OmniMeter II UL v.3 #25)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor Control Unit, 120to277V (CU300M)
- Raychem Sensor Accessories