Shop All Splicing Connectors
Raychem
D-609-14
Mfr # D-609-14
Zoro # G400960178
Sold in multiples of 2000 for $5,100.00
$5,100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.11 mm[.28 in]
- Wire Size 1900 to 6755 CMA
- Barrel Type Closed Barrel
- Support Style Non-Insulation Support
- Splice Material Nickel-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # D-609-14
- Zoro # G400960178
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 7.11 mm[.28 in] |
Wire Size | 1900 to 6755 CMA |
Barrel Inside Diameter | 2.54 mm[.1 in] |
Details
Barrel Type | Closed Barrel |
Support Style | Non-Insulation Support |
Splice Material | Nickel-Plated |
Splice Type | In-Line Splice |
Wire/Cable Type | Insulated Wire |
Accessory Type | Splice |
Stripe Color | Yellow |
Number of Serrations | 0 |
Serrated | No |
Heavy Duty | No |
Terminal & Splice Type | Splice |
Product Type | Splice |
Insulated | Yes |
Operating Temperature Range | -65 to 175°C[-85 to 347°F] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPST/Override (RIBM2402SB)
- SQUARE D Molded Case Circuit Breaker, BDL Series 30A, 3 Pole, 347/600V AC, B Curve (BDL36030)
- WIEGMANN Hole Plug, SS, 1.13" Conduit Size (WAS075SS)
- SQUARE D Load Center, QO, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO120M100PC)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- 3M Splice Kits, 16 to 12 AWG, 194F, Blk, 1000V (5300)
- VELVAC Butt Splice Connector, 12-10 AWG, Yel, PK10 (37430)
- COOL SEAL Butt Splice Connector, 16-14 AWG C, PK25 (33330-EC)
- MIDWEST FASTENER 12 WG to 10 WG Uninsulated Butt Connectors 1 12PK (67031)
- STA-KON Butt Splice Connector, 12-10 AWG, Yel, PK50 (2RC10)
- ACOUSTIC Gb- 20-2218 22-18Awg Red Tap Splices (AC437939)
- Raychem Splicing Connectors