Shop All Splicing Connectors
Raychem
D-609-14
Mfr # 680334-000
Zoro # G500961846
product price: $2.75
/ea
Sold in multiples of 2000 for $5,500.00
$5,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .28 in
- Wire Size 16 to 12 AWG
- Serrated No
- Terminal & Splice Style Splice
- Accessory Type Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 680334-000
- Zoro # G500961846
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | .28 in |
Wire Size | 16 to 12 AWG |
Barrel Inside Diameter | .1 in |
Details
Serrated | No |
Terminal & Splice Style | Splice |
Accessory Type | Splice |
Insulated | Yes |
Stripe Color | Yellow |
Splice Material | Nickel-Plated |
Product Type | Splice |
Heavy Duty | No |
Wire/Cable Type | Insulated Wire |
Splice Type | In-Line Splice |
Number of Serrations | 0 |
Operating Temperature Range | -85 to 347°F |
Support Style | Non-Insulation Support |
Barrel Type | Closed Barrel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNJ1)
- DIVERSIFIED Model ATC550 TC/PID Controller 1/16 DIN (ATC550S10000)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BP60-0AA0)
- KABLE KONTROL Wire Loom Installation Tool (For 1" - 1-1/4" ID) (WLTL-20)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- MAGNALUG Butt Splice, 3/0, PK10 (6830-010)
- POWER FIRST Long Barrel Splice, 1.90 in. L, Brown (22EZ33)
- PANDUIT Quick Splice, 18, PK25 (EQSP14D-Q)
- 3M Butt Splice Connector, 22-18 AWG, Red, PK25 (BSV18Q)
- BURNDY Cold Shrink Splice, Black, 0.37 (CSB037800SR1)
- GARDNER BENDER Terminal, Crimp/Solder/Shrink, Yellow, PK4 (XTM-250)
- Raychem Wire Connectors & Disconnects