Shop All Splicing Connectors
Raychem
D-609-10
Mfr # D-609-10
Zoro # G300960186
product price: $4.75
/ea
Sold in multiples of 500 for $2,375.00
$2,375.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14.86 mm[.585 in]
- Wire Size 1216 to 2426 CMA
- Number of Serrations 0
- Operating Temperature Range -65 to 175°C[-85 to 347°F]
- Wire/Cable Type Insulated Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # D-609-10
- Zoro # G300960186
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 14.86 mm[.585 in] |
Wire Size | 1216 to 2426 CMA |
Barrel Inside Diameter | 1.69 mm[.067 in] |
Details
Number of Serrations | 0 |
Operating Temperature Range | -65 to 175°C[-85 to 347°F] |
Wire/Cable Type | Insulated Wire |
Terminal & Splice Type | Splice |
Product Type | Splice |
Support Style | Non-Insulation Support |
Splice Type | In-Line Splice |
Heavy Duty | No |
Barrel Type | Closed Barrel |
Accessory Type | Splice |
Splice Material | Nickel-Plated |
Stripe Color | Blue |
Serrated | No |
Insulated | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Half Round, Off, Red (10250TM24)
- SCHNEIDER ELECTRIC Flush Push Button Operator, 30 mm, 1NO, Black (9001SKR1BH5)
- HUBBELL WIRING DEVICE-KELLEMS Lever Switch, 1/4" Dia. Mounting Hole (RL121)
- EREPLACEMENTS Rep Bat 23 For Apc Rbc23 (SLA23-ER)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- IDEAL Splice Connector, For Mfr. No. 2014, PK50 (2011s)
- MASTER APPLIANCE Crimp Connctor Kit, Crimp Trminls, 55 pcs. (11821)
- BUCHANAN Cap Splice Openend Bx100 (2006-S)
- PANDUIT Copper Compression Htap, For Code And Fl (HTCT250-250-1)
- MASTER APPLIANCE AWG RED 18-20 .250 F 50/PK (MA10669)
- 3M 12-10 AWG Butt Splice Connector 500pk. (M10BCK)
- Raychem Splicing Connectors