Shop All Splicing Connectors
Raychem
D-609-10
Mfr # 680330-000
Zoro # G300961855
product price: $5.29
/ea
Sold in multiples of 500 for $2,645.00
$2,645.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length .585 in
- Wire Size 20 to 16 AWG
- Operating Temperature Range -65 to 175°C
- Wire/Cable Type Insulated Wire
- Serrated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 680330-000
- Zoro # G300961855
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | .585 in |
Wire Size | 20 to 16 AWG |
Barrel Inside Diameter | .067 in |
Details
Operating Temperature Range | -65 to 175°C |
Wire/Cable Type | Insulated Wire |
Serrated | No |
Heavy Duty | No |
Insulated | Yes |
Product Type | Splice |
Terminal & Splice Style | Splice |
Barrel Type | Closed Barrel |
Support Style | Non-Insulation Support |
Accessory Type | Splice |
Splice Material | Nickel-Plated |
Splice Type | In-Line Splice |
Number of Serrations | 0 |
Stripe Color | Blue |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Electrician Loto Kt, P-Lok, Rd (PSL-PK-EAP)
- GE Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (P035F)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4161208)
- GAMPAK BUSHING PLASTIC 3/4"" (55322)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- ABB Long-Barrel Splice, 1.75 in. L, Gray (54806)
- FOUR SEASONS Fitting- Tee Splice, 16310 (16310)
- FLEX-STRUT Splice, 5-Hole (FS-5010 E/G)
- JONARD TOOLS UR 3-Port Telephone Splice Connector, 25PK (UR-25)
- VELVAC Butt Splice Connector, Pink, PK10 (35530)
- GEARED2GOLF RP1067EG Strut 4 Hole Straight Splice Plate (GE881890)
- Raychem Splicing Connectors