Shop All Splicing Connectors
Raychem
D-609-09
Mfr # 680329-000
Zoro # G500961853
product price: $4.59
/ea
Sold in multiples of 20 for $91.80
$91.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12.95 mm[.51 in]
- Wire Size 304 to 1216 CMA
- Insulated Yes
- Splice Material Nickel-Plated
- Support Style Non-Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 680329-000
- Zoro # G500961853
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 12.95 mm[.51 in] |
Wire Size | 304 to 1216 CMA |
Barrel Inside Diameter | 1.2 mm[.048 in] |
Details
Insulated | Yes |
Splice Material | Nickel-Plated |
Support Style | Non-Insulation Support |
Wire/Cable Type | Insulated Wire |
Number of Serrations | 0 |
Operating Temperature Range | -65 to 175°C[-85 to 347°F] |
Accessory Type | Splice |
Splice Type | In-Line Splice |
Barrel Type | Closed Barrel |
Heavy Duty | No |
Terminal & Splice Type | Splice |
Product Type | Splice |
Serrated | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heatshrinkthkadh, 1.1"d/48", Rd, PK5 (HST1.1-48-5-2Y)
- LEVITON GFCI OUTLET TP 20A IVORY (GFTR2-0KI)
- ERICSON PENDANT STATION 4 BTN 2 SPEED (5504-2)
- GE Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120GFTP)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- 3M Resin Comp Splic Kit, 2 AWG-250 kcmil, Blk (5383)
- ABB Long-Barrel Splice, 2.25 in. L, Orange (54811)
- GEARED2GOLF RP1067EG Strut 4 Hole Straight Splice Plate (GE881890)
- ILSCO Direct Burial Splice Kit, Dual Rated, UFC (DBK-1-EC)
- 3M Butt Splice Connector, 22-18 AWG, Red, PK25 (BSV18Q)
- IDEAL Splice Cap Insulator (2007)
- Raychem Splicing Connectors