Shop All Splicing Connectors
Raychem
D-609-06
Mfr # 680326-000
Zoro # G000961933
product price: $2.99
/ea
Sold in multiples of 500 for $1,495.00
$1,495.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12.95 mm[.51 in]
- Wire Size 304 to 1216 CMA
- Splice Material Tin-Plated Copper
- Splice Type In-Line Splice
- Number of Serrations 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 680326-000
- Zoro # G000961933
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 12.95 mm[.51 in] |
Wire Size | 304 to 1216 CMA |
Barrel Inside Diameter | 1.2 mm[.048 in] |
Details
Splice Material | Tin-Plated Copper |
Splice Type | In-Line Splice |
Number of Serrations | 0 |
Serrated | No |
Operating Temperature Range | -55 to 150°C[-67 to 302°F] |
Accessory Type | Splice |
Insulated | Yes |
Product Type | Splice |
Terminal & Splice Type | Splice |
Barrel Type | Closed Barrel |
Heavy Duty | No |
Support Style | Non-Insulation Support |
Wire/Cable Type | Insulated Wire |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAR Portable and Inverter Generator, Gasoline/Liquid Propane, 7,600 W/7,200 W Rated, 120/240V AC, 20 A (PGD95BISCO)
- WIEGMANN Galvanized Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040404GNK)
- HUBBELL LIGHTING Hubbell WASP Fixture Mount Low Voltage Occupancy Sensor, White (WSPSM24V)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1090)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- 3M Resin Comp Splic Kit, 8 - 4 AWG, 194F, Blk (85-10)
- MIDWEST FASTENER 16 WG to 14 WG Butt Connectors 20PK (70093)
- WAGO Push-In Connector, Orange, 0.73", 600V (221-413)
- SWE-TECH 3C Platinum Tools - UB-Gel Splice Connector, 22-26 AWG, Blue, 25PK (FWT18131-1)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (MH14BCX)
- INFINITE INTERNATIONAL 10 - 12 Butt Splice, 10PK (164433)
- Raychem Wire Connectors & Disconnects