Shop All Splicing Connectors
Raychem
D-609-05
Mfr # 680106-000
Zoro # G300961954
product price: $2.99
/ea
Sold in multiples of 30 for $89.70
$89.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7.11 mm[.28 in]
- Wire Size 2426 to 5874 CMA
- Barrel Type Closed Barrel
- Product Type Splice
- Operating Temperature Range -55 to 150°C[-67 to 302°F]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 680106-000
- Zoro # G300961954
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 7.11 mm[.28 in] |
Wire Size | 2426 to 5874 CMA |
Barrel Inside Diameter | 2.54 mm[.1 in] |
Details
Barrel Type | Closed Barrel |
Product Type | Splice |
Operating Temperature Range | -55 to 150°C[-67 to 302°F] |
Mil Spec Id | B: D609-05 |
Support Style | Non-Insulation Support |
Splice Material | Tin-Plated Copper |
Serrated | No |
Insulated | Yes |
Heavy Duty | No |
Terminal & Splice Type | Splice |
Wire/Cable Type | Insulated Wire |
Splice Type | In-Line Splice |
Number of Serrations | 0 |
Accessory Type | Splice |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR UVB Low Profile Cable Ties - 8" - 100-Pack (199325)
- GARDNER BENDER Rocker Switch Dpdt (GSW-46)
- ANCOR Yellow 14 AWG Tinned Copper Wire - 250' (105025)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Weathertight Hub w/ Grounding Lug, 5PK (WTHGL125)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- HILLSDALE TERMINAL 22-18 Red Instant Tap, PK1000 (20510)
- PANDUIT Compression Connector, No.2 AWG (SCL2-Q)
- VELVAC Butt Splice Connector, 22-18 AWG, Red, PK10 (30130)
- ILSCO Nimbus Insulated In-Line Splicer-Reducer (PBTO-3/0-EC)
- IDEAL Splice Cap Insulator (2007)
- VELVAC Butt Splice Connector, 12-10 AWG, Yel, PK50 (37430-V50)
- Raychem Wire Connectors & Disconnects