Shop All Cable Connectors
Raychem
D-602-0141
Mfr # D-602-0141
Zoro # G100960072
product price: $30.49
/ea
Sold in multiples of 3 for $91.47
$91.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Clamping Method Solder
- Use With - Nonmetallic Building Cable Coaxial
- Standards MIL-C-38999 I, III, IV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # D-602-0141
- Zoro # G100960072
- Country of Origin Mexico
- Category Cable Connectors
Details
Cable Clamping Method | Solder |
Use With - Nonmetallic Building Cable | Coaxial |
Item | Contact |
Standards | MIL-C-38999 I, III, IV |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 1.0 Lbs, 12772' Length, 0.0055" Diameter, 200°C, Natural (36S200P)
- ECLIPSE TOOLS Wire Ferrule, Gray, Twin, 14 x 2 AWG, PK200 (701-084)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-2B17D8)
- MERSEN Fuse, L Class, A4BQ Series, Time Delay, 700 A, 600V AC, Nonindicating (A4BQ700)
- RAYCHEM 15kv Indoor Cold Shrink Termination Kit (CSTI-3-153G-3D)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum (SHC1005)
- IFM Wireable M12 connector (E18162)
- ECLIPSE TOOLS F Connector, RG6/U, PK100 (705-001-BK)
- ECLIPSE TOOLS F Connector, RG6 Quad, PK50 (705-002-BU-50)
- ECLIPSE TOOLS BNC Connector for RG6/U, PK20 (705-006-BK-20)
- DYNE-A-PAK Dyne-A-Pak 201002SN00 CPC Foam Tray; Black - Case of 500 (201002SN00 CPC)
- Raychem Cable Connectors