Shop All Cable Connectors
Raychem
D-602-0140
Mfr # D-602-0140
Zoro # G800960112
Sold in multiples of 4 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamping Method Solder
- Use With - Nonmetallic Building Cable Coaxial
- Standards MIL-C-38999 I, II, III, IV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # D-602-0140
- Zoro # G800960112
- Country of Origin Mexico
- Category Cable Connectors
Details
Cable Clamping Method | Solder |
Use With - Nonmetallic Building Cable | Coaxial |
Item | Contact |
Standards | MIL-C-38999 I, II, III, IV |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASG8X8X4NK)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (1EHD8)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (9050JCK15V14)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12; 13, Screw On (B141206SC)
- RAYCHEM 15kv Indoor Cold Shrink Termination Kit (CSTI-3-153G-3D)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM40BPK100)
- PCTEL & MAXRAD PCTEL & Maxrad TC 0.75 in. Nmo Style Trunk Mount with 17 ft. Rg58U Coaxial Cable & Crimp On TNC Connector (TC)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- L.H. DOTTIE L.H. Dottie 1/2'' Snap-In Non-Metallic Cable Connector, 100PK (DRC50)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- HUBBELL Replacement Hubbellock Interior (IN16280)
- Raychem Cable Connectors