Shop All Cable Connectors
Raychem
D-600-0083
Mfr # D-600-0083
Zoro # G700960861
product price: $280.99
/ea
Sold in multiples of 5 for $1,404.95
Free Shipping & Returns
$1,404.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamping Method Solder
- Type Threaded, Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # D-600-0083
- Zoro # G700960861
- Country of Origin Mexico
- Category Cable Connectors
Details
Cable Clamping Method | Solder |
Type | Threaded, Plug |
Item | Data Bus Component |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Union, 90 Deg, 3/4 In (GUML-2WW)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Yellow (HS374-YW)
- NVENT HOFFMAN Mild Steel Door Enclosure, 42 in H, 8 in D (CSD42368LG)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (1FAC)
- RAYCHEM 15kv Indoor Cold Shrink Termination Kit (CSTI-3-153G-3D)
- GARDNER BENDER F-Series Coax Connector, Female Adapter - 2 pk. (GDC-FAM)
- REMINGTON INDUSTRIES SMA Male Coaxial Connector Components, Threaded Strght Plug for RG-55, RG-142, RG-223, RG-400 Cbls (901-9511-1SF)
- LEVITON TAMPER RECEPT WHITE 10PK (T5320-WMP)
- GARDNER BENDER Connector Rg-6 Push-On F-Conn (ITC-RG-6)
- QUEST TECHNOLOGY INTERNATIONAL BNC Intra-Adapter - 50 Ohm, BNC Tee (F-M-F) (CAD-1020)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- Raychem Cable Connectors