Shop All Cable Connectors
Raychem
D-600-0065-3
Mfr # D-600-0065-3
Zoro # G900960975
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Bayonet
- Cable Clamping Method Solder
- Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # D-600-0065-3
- Zoro # G900960975
- Country of Origin Unknown
- Category Cable Connectors
Details
Style - Connector | Bayonet |
Cable Clamping Method | Solder |
Item | Data Bus Component |
Type | Plug |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDEX Solenoid (2787-F-34)
- CONSOLIDATED STAMP Crowd Control Hand Tally Counter, Registers 0-9999, Chrome (065118)
- NVENT HOFFMAN Screw-Cover, Type 1, 8.00x6.00x4.00, Ste (ASG8X6X4NK)
- MARINCO 15A 125V STRAIGHT BLADE POWER INLET WHITE (150BBIW.RV)
- RAYCHEM 15kv Indoor Cold Shrink Termination Kit (CSTI-3-153G-3D)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- SIEMENS Connectors 6FX2003-0CJ00 (6FX2003-0CJ00)
- KLEIN TOOLS Weatherproof F-Compression Connectors RG6 50-Pack (VDV812-624)
- IFM Wireable M12 connector (E11252)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- ECLIPSE TOOLS Conn, CATV F Twist On, RG6, 10PK (902-368-10)
- Raychem Cable Connectors