Shop All Sensor Accessories
Raychem
D-500-L455-2-612-360
Mfr # CU2443-000
Zoro # G305980943
original price:
$1,553.52
10% off
new price: $1,397.99
/ea
Free Shipping & Returns
$1,397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 10612 (Single Optimized Shield Cable)
- Cable Length 360 in
- Coupler Type Ultra-Lightweight In-Line Microcoupler
- Design Without Internal Terminator
- Number of Stubs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CU2443-000
- Zoro # G305980943
- Country of Origin Mexico
- Category Sensor Accessories
Dimensions
Cable Length | 360 in |
Details
Cable Type | 10612 (Single Optimized Shield Cable) |
Coupler Type | Ultra-Lightweight In-Line Microcoupler |
Design | Without Internal Terminator |
Number of Stubs | 2 |
Product Type | Data Bus Component |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS DC Power Solenoid, 12V, 100A (124 105111S1)
- DAYTON Circuit Breaker, NDB2-63 C25/3 Series 25A, 3 Pole, 480V AC, C Curve (5ZVC8)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, 22mm (XB4BV63)
- HACH Luminescent/Optical Dissolved Oxygen Gas Sensor (LDO10110)
- LUTRON Pedestal, White, Single (L-PED1-WH)
- IMA LIFE Minco Single Element 1/4In 1/8In Rtd (EDF23-03461)
- TELAIRE VENTOSTAT WALL MT TRANSMITTER, 1CH CO2, PASSIVE TEMP, CURRENT/VOLTAGE, 0-2K PPM (T8100)
- TELEMECANIQUE SENSORS Xux 90 Degree Mounting Bracket (XUZX2000)
- SCHMERSAL Led Safety Sensor Other Sensor (101213954 RSS36-D-ST)
- BENTLY NEVADA Sensors, 200350-010000 (200350-010000)
- Raychem Sensors