Shop All Wire Connectors
Raychem
D-436-75
Mfr # 650098-000
Zoro # G700961653
Sold in multiples of 10 for $117.50
$117.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Single Wire Size 1216 CMA
- Max. Single Wire Size 2426 CMA
- Length 29.21 mm
- Features Sealable
- Type Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 650098-000
- Zoro # G700961653
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 1216 CMA |
Max. Single Wire Size | 2426 CMA |
Length | 29.21 mm |
Details
Features | Sealable |
Item | Splice |
Type | Splice |
Terminal Type | Splice |
Connector Type | In-Line Splice |
Max. Temp. | 150°C |
Insulated | Yes |
Insulation Material | Modified Polyvinylidene |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2162STI)
- JANDORF Term Butt Spl High Temp 12-10G 60815 (3399961)
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN200)
- QUICKCABLE Flex Tube, 3/4" Heat Shrink, Red 6", PK5 (5662-005R)
- IDEAL Push In Connector, 3 Port, Orange, PK100 (30-1033)
- ANDERSON POWER PRODUCTS Red Housing, 350A, PK10 (122208-010)
- GROTE Female Pin Plug In, Chassis Ground, 6 In (66812)
- IDEAL In-Line Connectors, 2-Port, PK100 (30-1042)
- DRYCONN Direct Bury-600 Wing Wire Connect, PK100 (20225)
- SIMPSON STRONG-TIE 6X6 Zmax Blk T Strap (APT6)
- AMERICAN IMAGINATIONS Black Plastic Set-Screw Wire Connector (AI-37324)
- Raychem Wire Connectors & Disconnects