Shop All Wire Connectors
Raychem
D-436-59
Mfr # 650083-000
Zoro # G800961638
Sold in multiples of 15 for $104.85
$104.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Min. Single Wire Size 2426 CMA
- Max. Single Wire Size 5874 CMA
- Length 29.21 mm
- Max. Temp. 150°C
- Type Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 650083-000
- Zoro # G800961638
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 2426 CMA |
Max. Single Wire Size | 5874 CMA |
Length | 29.21 mm |
Details
Max. Temp. | 150°C |
Type | Splice |
Item | Splice |
Features | Sealable |
Material | Copper |
Insulated | Yes |
Terminal Type | Splice |
Insulation Material | Modified Polyvinylidene |
Connector Type | In-Line Splice |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Green, 3 ft. (2133)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (ASE10X10X4NK)
- PANDUIT 21.9" L Heavy Duty Cable Tie BK PK 50 (PLT6LH-L0)
- BRIGGS & STRATTON Mount - Vibration (194150GS)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 0.9" Insulated Female Slip-Ons 20PK (62693)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-2B)
- SUPERIOR ELECTRIC 12-14 AWG Nylon Crimp Closed End Caps Wire Connectors, PK 25 (CE-5)
- GARDNER BENDER Coax Connector, Compression F-Series, PK4 (GDC-6CM)
- GARDNER BENDER WireGard 18-10 Ga. Copper Wire Wire Connectors Yellow 200 pk (16-004N)
- IDEAL Connector, PK25 (85-950)
- DRYCONN Medium Waterproof Wire Connector, PK100 (62241)
- Raychem Wire Connectors