Shop All Wire Connectors
Raychem
D-436-38CS454
Mfr # D-436-38CS454
Zoro # G800960426
Sold in multiples of 20 for $99.80
$99.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Single Wire Size 2426 CMA
- Max. Single Wire Size 5874 CMA
- Length 29.21 mm
- Terminal Type Splice
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # D-436-38CS454
- Zoro # G800960426
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 2426 CMA |
Max. Single Wire Size | 5874 CMA |
Length | 29.21 mm |
Details
Terminal Type | Splice |
Item | Splice |
Material | Copper |
Connector Type | In-Line Splice |
Features | Sealable |
Type | Splice |
Insulation Material | Modified Polyvinylidene |
Max. Temp. | 150°C |
Insulated | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Connector 6364, California Style Commerc (CS6364-C)
- PANNET HolderSplice Sleeve, 24 Fusion (FSC24)
- SUPERIOR ELECTRIC 9 Feet 16 AWG SOOW 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC163V6)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 20 ft. (9786)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-5CB)
- MIDWEST FASTENER 22 WG to 18 WG x 0.8" Insulated Female Connectors 15PK (70022)
- ANDERSON POWER PRODUCTS SB50 HSG SPG RED (992G1)
- HARTING Han A Base Panel Mount 1 Lever, PK 10 (09200030301)
- ACCESSORIES UNLIMITED Accessories Unlimited AUPL259C MALE UHF CRIMP CONN FOR RG58 (AUPL259C)
- HARTING Han A Hood Top Entry Pg 11, PK 10 (09200031440)
- POWER FIRST Closed-End Crimp Conn, Nylon, 221F, PK100 (4FRH1)
- Raychem Wire Connectors