Shop All Wire Connectors
Raychem
D-436-38CS454
Mfr # 6500760004
Zoro # G700961707
Sold in multiples of 20 for $111.00
$111.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Single Wire Size 16 AWG
- Max. Single Wire Size 12 AWG
- Length 29.21 mm
- Insulation Material Modified Polyvinylidene
- Features Sealable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 6500760004
- Zoro # G700961707
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 16 AWG |
Max. Single Wire Size | 12 AWG |
Length | 29.21 mm |
Details
Item | Splice |
Insulation Material | Modified Polyvinylidene |
Features | Sealable |
Material | Copper |
Terminal Type | Splice |
Connector Type | In-Line Splice |
Type | Splice |
Max. Temp. | 150°C |
Insulated | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (TLP808)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- WIREMOLD SINGLE GANG COVER DUP DEV (SGT-DP)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Locking Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired Key Guide (HBL1223LI)
- 3M Displacement Connector, 18-14 AWG, PK1000 (952K)
- 3M Orange/Blue Wire Conn 100/Box (O/B)
- MSD IGNITION CONNECTOR KIT 2 PIN (8824)
- CEP 60A 480V 3P4W IEC60309 CONN (460C7W)
- GARDNER BENDER Sliding Connector Assortment Kit (TK-32)
- HARTING Han E M Crimp Contact Ag Wg, PK 100 (09330006104)
- IDEAL WIRE CONNECTAR AST 300PK (30-2346J)
- Raychem Wire Connectors