Shop All Wire Connectors
Raychem
D-436-37
Mfr # 650075-000
Zoro # G900961743
Sold in multiples of 30 for $104.70
$104.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Single Wire Size 1216 CMA
- Max. Single Wire Size 2426 CMA
- Length 29.21 mm
- Material Copper
- Insulation Material Modified Polyvinylidene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 650075-000
- Zoro # G900961743
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 1216 CMA |
Max. Single Wire Size | 2426 CMA |
Length | 29.21 mm |
Details
Material | Copper |
Insulation Material | Modified Polyvinylidene |
Item | Splice |
Connector Type | In-Line Splice |
Features | Sealable |
Terminal Type | Splice |
Max. Temp. | 150°C |
Type | Splice |
Insulated | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Circuit Breaker, Br-20 (BR-20)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 10 in D (CTD304210LG)
- TEST PRODUCTS INTERNATIONAL Coax Adapter Connector Kit 30pcs (TPI-3000A)
- MERSEN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 30 to 100A Amp Range (132)
- GARDNER BENDER Wire Connector, Black, PK100 (10-003HT)
- W BOX UNIV BNC CONN CRIMPING TO (0E-BNCCRTOOL)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-6B)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-4CB)
- HOMEVISION TECHNOLOGY Home Vision Technology DGA6062B RG59 BNC Male Twist on Connector - 50 Pieces-Bag (DGA6062B)
- PICO Snap Plug-Male 16-14, #1858PT (1858PT)
- IDEAL Twist On Wire Connector, 600 V, PK500 (30-643J)
- Raychem Wire Connectors