Shop All Splicing Connectors
Raychem
D-406-0003
Mfr # 108961-000
Zoro # G000959565
product price: $0.95
/ea
Sold in multiples of 95 for $90.25
$90.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation Type Pre-Insulated
- Color Yellow
- Overall Length 37.5 mm[1.48 in]
- Wire Size 3 to 6 mm²
- Splice Type Butt Splice,In-Line Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 108961-000
- Zoro # G000959565
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 37.5 mm[1.48 in] |
Wire Size | 3 to 6 mm² |
Wire Insulation Diameter (Max) | 2.8 mm[.11 in] |
Details
Insulation Type | Pre-Insulated |
Color | Yellow |
Splice Type | Butt Splice,In-Line Splice |
Plating Material | Tin |
Military Category | No |
Sealable | Yes |
Barrel Color | Yellow |
Insulated | Yes |
Splice Material | Copper |
Splice Configuration | Single to Single |
High Temperature Rating | 125°C[257°F] |
Insulation Sleeve Material | Nylon |
Product Type | DuraSeal Crimp Splice |
Terminal & Splice Type | Splice |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS A99Bb-200C Ptc Sensor Includes (A99BB-200C)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 2 In., Nylon, Straight (P200NBK)
- POWER FIRST Piggyback, non-insulated, 12-10, PK100 (31A510)
- ABB Short-Barrel Splice, 1.25 in. L, Brown (54507)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- PANDUIT Butt Splice Connector, 1.150 in., PK1000 (BSN14-M)
- PICO Quick Splice 18-14, #1560GT (1560GT)
- 3M Butt Splice Connector, 22-18AWG, Red, PK100 (MNG18BCX)
- SWE-TECH 3C Platinum Tools - UB-Gel Splice Connector, 22-26 AWG, Blue, 25PK (FWT18131-1)
- POWER FIRST Short Barrel Splice, 3.03 in. L, Black (22EZ29)
- ECM INDUSTRIES 100PK Butt Connector (10-121)
- Raychem Splicing Connectors