Shop All Splicing Connectors
Raychem
D-406-0001
Mfr # 967398-000
Zoro # G400960444
product price: $0.57
/ea
Sold in multiples of 200 for $114.00
$114.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation Type Pre-Insulated
- Color Red
- Overall Length 31.5 mm[1.24 in]
- Wire Size .5 to 1 mm²
- Splice Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 967398-000
- Zoro # G400960444
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 31.5 mm[1.24 in] |
Wire Size | .5 to 1 mm² |
Wire Insulation Diameter (Max) | 1.4 mm[.055 in] |
Details
Insulation Type | Pre-Insulated |
Color | Red |
Splice Material | Copper |
Terminal & Splice Type | Splice |
Sealable | Yes |
High Temperature Rating | 125°C[257°F] |
Product Type | DuraSeal Crimp Splice |
Barrel Color | Red |
Insulated | Yes |
Plating Material | Tin |
Military Category | No |
Splice Type | Butt Splice,In-Line Splice |
Splice Configuration | Single to Single |
Insulation Sleeve Material | Nylon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, Fixed, 120VAC (K4321C)
- SOUTHWIRE Metal Clad, 3 w/Ground Conductors (61097301)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T36HC)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CMR 9 P)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- PACER GROUP Pacer 12-10 AWG Heat Shrink Butt Connector - 100 Pack (TBSE10-100)
- ASI 6 AWG Insulated Inline Splice, Wire Range 2/0 to 6 AWG, Black Insulation, UL Listed (AICD2-0-1)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-1/0-EC)
- Q2 PRODUCTS 26-22 GA. HEAT SHRINK BUTT SPLICE (AWG 26-22) 100/bag (BHT0.5)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (4FRE8)
- 3M Splice Kits, 4 to 1/0 AWG, 194F, Blk, 1000V (5302)
- Raychem Wire Connectors & Disconnects